Zoro Homepage

AGASTAT Contactors-Electromechanical CONTACTOR 120VAC 30A

  • Mfr # 3-1393132-8

  • Zoro # G016301488


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Terminal Connection Type
Screw
Series
3-1393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393132-8
Zoro #
G016301488
UPC #
-
Country of Origin
Mexico

Details

Number of Poles
4
Coil Voltage
120V AC
Terminal Connection Type
Screw
Item
Definite Purpose Contactor
Series
3-1393

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.