AGASTAT HEAT SHRINK BOOT DUAL WALL ELASTOMER 52.1 ID Befo
Mfr # 476759-000
Zoro # G916221749
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-103 – 302 °F
Color
Black
Wall Type
Dual Wall
Material
Modified Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476759-000
Zoro #
G916221749
UPC #
-
Country of Origin
Mexico
Details
Temp. Range
-103 – 302 °F
Color
Black
Wall Type
Dual Wall
Material
Modified Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.