AGASTAT Heat Shrink Cable Boots&End Caps
Mfr # 469835-000
Zoro # G116221792
product price: $22.25
/eaSold in multiples of 4 for $89.00
Key Features
Length
3.6 in
Shrink Ratio
2:1
Wall Type
Dual
Min. Shrink Temp.
150 °C
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
469835-000
Zoro #
G116221792
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.6 in
Details
Shrink Ratio
2:1
Wall Type
Dual
Min. Shrink Temp.
150 °C
Color
Black
Material
Crosslinked Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.