Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AGASTAT Heat Shrink Cable Boots&End Caps 562A011-4/86-0

  • Mfr # 556941-000

  • Zoro # G316237289


product price: $60.85
/ea
Sold in multiples of 2 for $121.70

Key Features

Color
Black
Material
Polyolefin Flexible Modified
Temp. Range
-67 – 221 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556941-000
Zoro #
G316237289
UPC #
-
Country of Origin
Mexico

Details

Color
Black
Material
Polyolefin Flexible Modified
Temp. Range
-67 – 221 °F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.