AGASTAT HEAT SHRINK TUBE SINGLE WALL 10.16 ID Before Shri

  • Mfr # NB14584001

  • Zoro # G816218511


product price: $1.89
/ea
Sold in multiples of 60 for $113.40

Key Features

Shrink Ratio
2:1
Color
Green
Wall Type
Single
Material
Irradiated Modified Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB14584001
Zoro #
G816218511
UPC #
-
Country of Origin
Czechia

Details

Shrink Ratio
2:1
Color
Green
Wall Type
Single
Material
Irradiated Modified Polyolefin

Description

Sold per meter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.