AGASTAT Heat Shrink Tubing and Sleeves
Mfr # D275394001
Zoro # G616220455
product price: $2.25
/ea
Sold in multiples of 300 for $675.00
Key Features
Min. Shrink Temp.
80 °C
Wall Type
Single
Temp. Range
-55 – 135 °C
Shrink Ratio
3:1
Material
Irradiated Modified Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D275394001
Zoro #
G616220455
UPC #
-
Country of Origin
Czechia
Details
Min. Shrink Temp.
80 °C
Wall Type
Single
Temp. Range
-55 – 135 °C
Shrink Ratio
3:1
Material
Irradiated Modified Polyolefin
Color
Blue
Description
Sold per meter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.