AGASTAT Heat Shrink Tubing and Sleeves HF-17FRX4
Mfr # CF7300-000
Zoro # G516237270
product price: $57.15
/ea
Sold in multiples of 2 for $114.30
Key Features
Shrink Ratio
3:1
Color
Black
Temp. Range
-55 – 90 °C
Wall Type
Single
Material
Irradiated Modified Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CF7300-000
Zoro #
G516237270
UPC #
-
Country of Origin
United States
Details
Shrink Ratio
3:1
Color
Black
Temp. Range
-55 – 90 °C
Wall Type
Single
Material
Irradiated Modified Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.