AGASTAT Heat Shrink Tubing and Sleeves HRNF-125-3/226

  • Mfr # CF4258-000

  • Zoro # G116220467


product price:  $10.99
/ea
Sold in multiples of 7 for $76.93

Key Features

Shrink Ratio
5.6:1
Wall Type
Single Wall
Material
Irradiated Modified Polyolefin
Color
Black
Min. Shrink Temp.
90 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF4258-000
Zoro #
G116220467
UPC #
-
Country of Origin
United States

Details

Shrink Ratio
5.6:1
Wall Type
Single Wall
Material
Irradiated Modified Polyolefin
Color
Black
Min. Shrink Temp.
90 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.