AGASTAT Heat Shrink Tubing and Sleeves RNF-100-1/4-BK-1IN

  • Mfr # 505309P274

  • Zoro # G816237277


product price:  $0.04
/ea
Sold in multiples of 2500 for $100.00

Key Features

Shrink Ratio
2:01
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505309P274
Zoro #
G816237277
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in

Details

Shrink Ratio
2:01
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55 – 135 °C
Min. Shrink Temp.
95 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.