Shop TE CONNECTIVITY
See all product information
Create Account
AGASTAT Heat Shrink Tubing and Sleeves VERSAFIT-1/2-5-FSP
- Mfr # 560393-000
- Zoro # G216220480
product price:Â
$
0.44
/ea
Sold in multiples of 168 for
$73.92
Key Features
Shrink Ratio
2:1
Wall Type
Single
Shrink Tubing I.D. After Shrinking
.25 in
Material
Irradiated Modified Polyolefin
Temp. Range
-55 Degrees to 135 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560393-000
- Zoro #
- G216220480
- UPC #
- -
- Country of Origin
- United States
- Shrink Ratio
- 2:1
- Wall Type
- Single
- Shrink Tubing I.D. After Shrinking
- .25 in
- Material
- Irradiated Modified Polyolefin
- Color
- Green
- Temp. Range
- -55 Degrees to 135 Degrees C
- Min. Shrink Temp.
- 70 Degrees C
Description
Sold per foot.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.