Zoro Homepage

AGASTAT On-Delay Relay 4 Form C 4PDT-CO 96VDC Coil DC I

  • Mfr # 4-1423161-3

  • Zoro # G716220737


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Delay Function
On Delay
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1423161-3
Zoro #
G716220737
UPC #
-
Country of Origin
United States

Details

Item
Time Delay Relay
Delay Function
On Delay
Contact Form
4PDT
Contact Rating (AC)
10 A @ 240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.