Shop TE CONNECTIVITY
See all product information
Create Account
AGASTAT Power/Signal Relay 5A Contact Panel Mount
- Mfr # 2-1618105-4
- Zoro # G616220219
product price:Â
$
2,526.99
/ea
Free Shipping & Returns
Key Features
Current Rating
5A
Mounting Style
Panel Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-1618105-4
- Zoro #
- G616220219
- UPC #
- -
- Country of Origin
- United States
- Item
- Power Relay
- Current Rating
- 5A
- Mounting Style
- Panel Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.