Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 10P VERT 5102154-1

A/L UNIV HDR 10P VERT (Discontinued)

  • Mfr # 5102154-1
  • Zoro # G700940856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102154-1
Zoro #
G700940856
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
1.26 in
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
AMP-Latch Receptacle
Material
Nylon
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole
Number of Rows
2
Number of Contacts
10
Contact Type
Pin
Current Rating
1 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.