Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 26P RA 5102160-6

A/L UNIV HDR 26P RA (Discontinued)

  • Mfr # 5102160-6
  • Zoro # G100940098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5102160-6
Zoro #
G100940098
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
52.32 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connector Type
Header
Material
Nylon
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Connection Material
Phosphor Bronze
Contact Type
Pin
Current Rating
1 A
Number of Rows
2
Number of Contacts
26
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.