Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 26P RA SHT LAT 5499345-6

A/L UNIV HDR 26P RA SHT LAT (Discontinued)

  • Mfr # 5499345-6
  • Zoro # G000939369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5499345-6
Zoro #
G000939369
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
52.32 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Features
With Ejection Latches
For Use With
AMP-Latch Connector
Material
Glass-Filled Nylon/Polyester
Connection Material
Brass
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Contact Finish
Gold Flash over Palladium Nickel
Current Rating
1 A
Contact Type
Pin
Number of Contacts
26
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.