Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 34P ACT PIN 1-1658694-1

A/L UNIV HDR 34P ACT PIN (Discontinued)

  • Mfr # 1-1658694-1
  • Zoro # G100938484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658694-1
Zoro #
G100938484
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
62.48 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Nylon
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Press-Fit
Max. Temp.
105°C
For Use With
AMP-Latch Receptacle
Connector Type
Header
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Nylon
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel
Number of Contacts
34
Number of Rows
2
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.