Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity A/L UNIV HDR 34P VERT 5102156-8

A/L UNIV HDR 34P VERT (Discontinued)

  • Mfr # 5102156-8
  • Zoro # G800939958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102156-8
Zoro #
G800939958
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
62.48 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Connection Material
Phosphor Bronze
For Use With
AMP-Latch Receptacle
Max. Temp.
105°C
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Contact Type
Pin
Number of Contacts
34
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.