Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 40P VERT

  • Mfr # 5102155-9

  • Zoro # G800939873


product price: $3.95
/ea
Sold in multiples of 18 for $71.10

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102155-9
Zoro #
G800939873
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
70.1 mm
Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
AMP-Latch Receptacle
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Terminal Type
Through Hole
Material
Nylon
Connector Type
Header
Hole Center to Center
2.54 mm
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Contact Type
Pin
Number of Contacts
40
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.