Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 50P RA LG LAT HT

  • Mfr # 1-5111922-0

  • Zoro # G800938470


product price: $11.15
/ea
Sold in multiples of 15 for $167.25

Key Features

Type
Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5111922-0
Zoro #
G800938470
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
82.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Header
Color
Red
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
With Ejection Latches
Max. Temp.
105°C
Material
Glass-Filled PCT
For Use With
AMP-Latch Connector
Terminal Type
Through Hole
Connector Type
Header
Connection Material
Brass, Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Finish
Gold Flash over Palladium Nickel
Contact Type
Pin
Number of Rows
2
Current Rating
1 A
Number of Contacts
50
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.