Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/L UNIV HDR 50P VERT LG LAT

  • Mfr # 1-5102321-0

  • Zoro # G100938149


product price: $10.69
/ea
Sold in multiples of 6 for $64.14

Key Features

Type
Header
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5102321-0
Zoro #
G100938149
UPC #
-
Country of Origin
China

Dimensions

Height
13.94 mm
Length
3.26 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Header
Color
Black
Insulation Material
Glass-Filled Nylon/Polyester
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Material
Glass-Filled Nylon/Polyester
Terminal Type
Through Hole
Connection Material
Copper Alloy
Features
With Ejection Latches
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Contact Type
Pin
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Contacts
50
Number of Rows
2
Current Rating
1 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.