Zoro Homepage

AMBIMATE KIT MS4 TH WITH CO2

  • Mfr # 2331211-3

  • Zoro # G201049089


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
CO2, Light, Motion, VOC, Temperature, Humidity
Product Width
16 mm
Current Consumption
33 mA
Output Interface
I2C
Supply Voltage
3.3 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331211-3
Zoro #
G201049089
UPC #
-
Country of Origin
New Zealand

Dimensions

Product Width
16 mm
Product Length
32 mm

Details

Sensor Type
CO2, Light, Motion, VOC, Temperature, Humidity
Current Consumption
33 mA
Output Interface
I2C
Supply Voltage
3.3 VDC
Operating Temperature Range
-5 to 50°C
Physical Connection
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.