Zoro Homepage

Ambimate Module Ms4 Cast With Mic

  • Mfr # 2316851-2

  • Zoro # G205984584


product price: $33.49
/ea
Sold in multiples of 3 for $100.47

Key Features

Physical Connection
Surface Mount
Product Width
16 mm
Sensor Type
Audio, Motion, Humidity, Temperature, Light
Operating Temperature Range
-5 to 50°C
Current Consumption
10 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316851-2
Zoro #
G205984584
UPC #
-
Country of Origin
New Zealand

Dimensions

Product Width
16 mm
Product Length
29.46 mm

Details

Physical Connection
Surface Mount
Sensor Type
Audio, Motion, Humidity, Temperature, Light
Operating Temperature Range
-5 to 50°C
Current Consumption
10 mA
Supply Voltage
3.3 VDC
Output Interface
I2C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.