Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ambimate Module Ms4 Pth With Co2/Mic

  • Mfr # 1-2314291-2

  • Zoro # G205963695


product price: $53.69
/ea
Sold in multiples of 2 for $107.38

Key Features

Maximum Operating Temperature
50 Degrees C
Width
16 mm
Length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2314291-2
Zoro #
G205963695
UPC #
-
Country of Origin
New Zealand

Dimensions

Width
16 mm
Length
32 mm

Details

Item
Wire Connector
Maximum Operating Temperature
50 Degrees C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.