Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP BLADE II RECP PLTD 30 DPLX

  • Mfr # 531589-3

  • Zoro # G701018455


product price: $6.99
/ea
Sold in multiples of 6000 for $41,940.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Contact Material
Phosphor Bronze
Features
With Wire Insulation Support
Max. Insulation Dia.
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531589-3
Zoro #
G701018455
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Max. Insulation Dia.
0.09 in
Contact Plating Thickness
30 µin

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Features
With Wire Insulation Support
Contact Finish
Gold Plated
Contact Type
Socket
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.