Zoro Homepage

AMP CT MT AMP-IN HDR-V BLU 12P

  • Mfr # 3-173985-2

  • Zoro # G000938386


product price: $1.45
/ea
Sold in multiples of 150 for $217.50

Key Features

Color
Light Blue
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Height
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-173985-2
Zoro #
G000938386
UPC #
-
Country of Origin
China

Dimensions

Height
5.1 mm
Length
26 mm
Max. Insulation Dia.
0.041 in

Details

Item
PCB Mount Header
Color
Light Blue
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Number of Contacts
12
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Current Rating
2 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.