
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-173985-2
Zoro #
G000938652
UPC #
-
Country of Origin
China
Dimensions
Height
5.1 mm
Max. Insulation Dia.
0.041 in
Details
Item
PCB Mount Header
Color
Light Blue
Insulation Material
Glass-Filled PBT
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Material
Glass-Filled PBT
Current Rating
2 A
Contact Finish
Pre-Tin Plated
Contact Type
Pin
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.