
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5176374-1
Zoro #
G001043645
UPC #
-
Country of Origin
Japan
Dimensions
Height
11.5 mm
Contact Plating Thickness
0.3 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
For Use With
Interconnections Requiring Variable Stacking Heights
Features
With Boss
Material
Nylon
Contact Type
Socket
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Number of Contacts
40
Terminal Type
Through Hole
Number of Rows
1
Current Rating
1 A
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.