Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMP-LATCH 15.2 HIGH TAPE

  • Mfr # 1-215915-6

  • Zoro # G701041149


product price: $1.29
/ea
Sold in multiples of 58 for $74.82

Key Features

Max. Temp.
105°C
Application
Signal
Color
Gray
Connector Terminates To
Wire & Cable
Contact Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215915-6
Zoro #
G701041149
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Gray
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
16
Contact Finish
Gold Plated
Connector Type
Receptacle
Terminal Type
Insulation Displacement Crimp
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.