Zoro Homepage

AMP-METRIC-70-M10

  • Mfr # 2178696-4

  • Zoro # G000984048


product price: $2.99
/ea
Sold in multiples of 48 for $143.52

Key Features

Insulation Color
Black
Terminal Type
Pin
Features
Breakaway Header
Connection Type
Through Hole
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178696-4
Zoro #
G000984048
UPC #
-
Country of Origin
United States

Details

Item
Connector
Insulation Color
Black
Terminal Type
Pin
Features
Breakaway Header
Connection Type
Through Hole
Connection Material
Copper Alloy
Application
Printed Circuit Board
Mounting Type
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.