
AMP MONO-SHAPE II 3 POS TAB C
Mfr # 3-284473-1
Zoro # G500941329
product price: $0.32
/eaSold in multiples of 400 for $128.00
Key Features
Insulation Color
Natural
Wire Range
22 to 16
Max. Temp.
130 Degrees C
Overall Length
0.59 in
Terminal Type
Standard Receptacle, Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-284473-1
Zoro #
G500941329
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.59 in
Details
Insulation Color
Natural
Wire Range
22 to 16
Max. Temp.
130 Degrees C
Terminal Type
Standard Receptacle, Tab
Connection Material
Brass
Application
Printed Circuit Board
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.