
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-282003-2
Zoro #
G200941643
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
0.59 in
Details
Insulation Color
Blue
Max. Temp.
221 Degrees F
Max. Voltage
380V AC
Wire Range
0.5 mm²
Connection Material
Brass
Terminal Type
Standard Receptacle, Tab
Connection Type
Insulation Displacement Crimp (IDC)
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.