
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917745-1
Zoro #
G800940459
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Contact Plating Thickness
31.49 µm
Details
Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
300V AC
Maximum Voltage
300 V AC
Application
Power
Current
14 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
13 mm
Max. Temp.
105°C
Material
Nylon
Terminal Type
Through Hole - Press-Fit
Features
Shrouded
For Use With
179938 Plug
Current Rating
3 A; 14 A
Number of Rows
1
Contact Type
Tab
Number of Contacts
2
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.