Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMP POWER D/LOCK T/HDR ASSY 3P 179839-1

AMP POWER D/LOCK T/HDR ASSY 3P (Discontinued)

  • Mfr # 179839-1
  • Zoro # G100939689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179839-1
Zoro #
G100939689
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
9 mm
Height
14.6 mm
Max. Insulation Dia.
0.122 in
Length
10.2 mm
Max. Single Wire Size
16 AWG
Contact Plating Thickness
0.1 µm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC
Maximum Voltage
50 V AC
Application
Power
Standards
UL E28476; CSA
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
177899 Plug
Features
Shrouded
Terminal Type
Through Hole - Solder
Material
Nylon
Hole Center to Center
3.96 mm
Current Rating
14 A; 9 A
Contact Type
Tab
Number of Contacts
3
Contact Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.