Zoro Homepage
This item is Discontinued.
Te Connectivity Amp Shunt Low Profi 2-881545-2

Amp Shunt Low Profi (Discontinued)

  • Mfr # 2-881545-2
  • Zoro # G005910134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-881545-2
Zoro #
G005910134
UPC #
-
Country of Origin
Brazil

Dimensions

Height
10.9 mm
Contact Plating Thickness
0.762 µm

Details

Item
Shunt
Connection Material
Phosphor Bronze
Color
Red
Material
Thermoplastic
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.