
AMP-TAB TERM. L.P.
Mfr # 66168-2
Zoro # G400930256
product price: $5.69
/eaSold in multiples of 30 for $170.70
Key Features
Maximum Wire Size
22 AWG
Insulation Type
Bare
Contact Material
Brass Alloy
Overall Length
0.525 in
Features
Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66168-2
Zoro #
G400930256
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
22 AWG
Overall Length
0.525 in
Details
Item
Wire Terminal
Insulation Type
Bare
Contact Material
Brass Alloy
Features
Wire Insulation Support
Application
Wire and Cable
Insulation Dia
0.053 in
Terminal Orientation
Straight
Contact Plating Material
Brass, Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.