Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 22 AWG, 300/50 V AC, Crimp Termination Only

  • Mfr # 175149-2

  • Zoro # G800941210


product price: $0.03
/ea
Sold in multiples of 5000 for $150.00

Key Features

Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
300/50 V AC
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175149-2
Zoro #
G800941210
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
22 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
300/50 V AC
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
221 Degrees F
Features
Wire Insulation Support
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
Straight
Insulation Dia
0.047 to 0.079 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.