Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE FEMALE SCREW KIT

  • Mfr # 172617-1

  • Zoro # G801037844


product price: $1.45
/ea
Sold in multiples of 50 for $72.50

Key Features

Screwlock Style
Screwlock Only
Mating Thread Size
14702
Accessory Type
Female Screwlocks
Thread Length
.312 in
Thread Size
4-40 UNC 2B (Female), 4-40 UNC 2A (Male)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172617-1
Zoro #
G801037844
UPC #
-
Country of Origin
Japan

Dimensions

Mating Thread Size
14702
Thread Length
.312 in
Thread Size
4-40 UNC 2B (Female), 4-40 UNC 2A (Male)
Screw Length
.5 in

Details

Screwlock Style
Screwlock Only
Accessory Type
Female Screwlocks
Product Type
Accessory
Screw Finish
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.