Zoro Homepage

AMPLIMITE PIN CONT SZ 22

  • Mfr # 207683-2

  • Zoro # G201048884


product price: $10.35
/ea
Sold in multiples of 25 for $258.75

Key Features

Socket Hood Plating Material
Gold
Socket Hood Material
Copper Alloy
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold over Copper
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207683-2
Zoro #
G201048884
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
22
Post Diameter
.46 in
Contact Mating Area Plating Thickness
50 µin
Termination Post Length
6.99 in

Details

Socket Hood Plating Material
Gold
Socket Hood Material
Copper Alloy
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold over Copper
Contact Type
Pin
Connector & Contact Terminates To
Printed Circuit Board
Contact Style
Posted
Wire Insulation Support
Without
Product Type
Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.