Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPLIMITE RCPT ASY POSTD 109 1 443975-1

AMPLIMITE RCPT ASY POSTD 109 1 (Discontinued)

  • Mfr # 443975-1
  • Zoro # G401043337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443975-1
Zoro #
G401043337
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
10 µin

Details

Item
Connector
Material
Steel
Finish
Cadmium Plated
Contact Type
Socket
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
9
Connection Material
Brass
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.