Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPLIMITE RCPT ASY POSTD 109 ZN 3

  • Mfr # 1757828-3

  • Zoro # G601043175


product price: $28.95
/ea
Sold in multiples of 3 for $86.85

Key Features

Finish
Zinc Plated
Material
Steel
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1757828-3
Zoro #
G601043175
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Finish
Zinc Plated
Material
Steel
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Brass or Beryllium Copper
Contact Finish
Gold Plated
Number of Contacts
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.