
AMPLIMITE SKT CONT SZ 20
Mfr # 1-208778-0
Zoro # G301048944
product price: $5.49
/eaSold in multiples of 1000 for $5,490.00
Key Features
For Use With
AMPLIMITE
Contact Type
Socket
Contact Mating Area Plating Thickness
50 µin
Product Type
Contact
Connector & Contact Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-208778-0
Zoro #
G301048944
UPC #
-
Country of Origin
Switzerland
Dimensions
Contact Mating Area Plating Thickness
50 µin
Termination Post Length
8.26 in
Post Diameter
.46 in
Contact Size
20
Details
For Use With
AMPLIMITE
Contact Type
Socket
Product Type
Contact
Connector & Contact Terminates To
Printed Circuit Board
Socket Hood Material
Stainless Steel
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Gold over Copper
Contact Style
Posted
Wire Insulation Support
With
Socket Hood Finish
Passivated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.