Zoro Homepage

AMPLIMITE SKT CONT SZ 22

  • Mfr # 207684-1

  • Zoro # G001048909


product price: $6.79
/ea
Sold in multiples of 17 for $115.43

Key Features

Contact Style
Posted
Contact Size
22
Socket Hood Material
Copper Alloy
Post Diameter
.46 in
Contact Base Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207684-1
Zoro #
G001048909
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Size
22
Post Diameter
.46 in
Termination Post Length
6.99 in
Contact Mating Area Plating Thickness
50 µin

Details

Contact Style
Posted
Socket Hood Material
Copper Alloy
Contact Base Material
Copper Alloy
Socket Hood Plating Material
Gold
Wire Insulation Support
Without
Product Type
Contact
Connector & Contact Terminates To
Wire & Cable
Contact Type
Socket
Contact Mating Area Plating Material
Gold over Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.