Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity AMPLIMITE.050 CAP ASS Y (V) 60 6-5173280-4

AMPLIMITE.050 CAP ASS Y (V) 60 (Discontinued)

  • Mfr # 6-5173280-4
  • Zoro # G901068861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-5173280-4
Zoro #
G901068861
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Number of Rows
2
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Number of Contacts
60
Terminal Type
Through Hole - Solder
Connector Type
Plug
Current Rating
1 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.