
AMPLIVAR TAB 032 TPBR
Mfr # 63497-2
Zoro # G600941670
product price: $0.16
/eaSold in multiples of 7000 for $1,120.00
Key Features
Wire Range
24 to 19 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Connection Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63497-2
Zoro #
G600941670
UPC #
-
Country of Origin
United States
Details
Wire Range
24 to 19 AWG
Insulation Type
Non-Insulated
Connection Type
F-Crimp
Seam
Open
Connection Material
Brass
Standards
CSA Certified
Terminal Type
Quick Disconnect Tab
Wire Type
Magnet Wire
Application
Wire & Cable
Contact Plating Material
Tin
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.