
AMPMODU 2.00mm 40p R/A 8u
Mfr # 4-1734493-0
Zoro # G301043642
product price: $5.25
/eaSold in multiples of 40 for $210.00
Key Features
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Natural
For Use With
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1734493-0
Zoro #
G301043642
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
10 µin
Details
Item
Connector
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Color
Natural
For Use With
Printed Circuit Board
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2 mm
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Type
Pin
Contact Finish
Gold Plated; Matte Tin Plated
Current Rating
1 A
Connection Material
Brass
Connector Type
Header
Number of Contacts
40
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.