Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AMPMODU 2MM V 10P AU:0.2 BLACK LF

  • Mfr # 5176264-4

  • Zoro # G801043722


product price: $1.69
/ea
Sold in multiples of 46 for $77.74

Key Features

Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Height
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5176264-4
Zoro #
G801043722
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75 mm
Contact Plating Thickness
8 µin

Details

Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Connection Material
Brass
Type
Breakaway
Current Rating
1 A
Number of Rows
2
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
10
Contact Finish
Gold Plated; Matte Tin Plated
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.