
AMPMODU BREAK-AWAY
Mfr # 215267-8
Zoro # G001042839
product price: $6.15
/eaSold in multiples of 30 for $184.50
Key Features
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Green
Contact Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215267-8
Zoro #
G001042839
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Green
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Type
Breakaway
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Finish
Tin-Lead Plated
Number of Contacts
8
Connection Material
Phosphor Bronze
Contact Type
Pin
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.