
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-826632-5
Zoro #
G801042237
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Temp.
105°C
Color
Green
Material
PBT
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Type
Breakaway
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Terminal Finish
Tin Plated
Current Rating
5 A
Number of Contacts
50
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.