Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Amvar Splc 5000-10000 025Tpbr 62309-2

Amvar Splc 5000-10000 025Tpbr (Discontinued)

  • Mfr # 62309-2
  • Zoro # G905900082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62309-2
Zoro #
G905900082
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.265 in

Details

Item
Splice
Insulation Type
Non-Insulated
Terminal Type
Pigtail Splice
Connection Material
Brass
Features
Serrated
Max. Voltage
250V
Wire Range
2.6 to 4.9 mm²
Seam
Open Barrel
Wire Type
Magnet Wire
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.