
Splice Wire Connector, 1.5 mm² Max, None Insulation, 250 V (Discontinued)
- Mfr # 62305-2
- Zoro # G301037719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62305-2
Zoro #
G301037719
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1.5 mm²
Overall Length
0.225 in
Details
Item
Splice Wire Connector
Insulation Material
None
Maximum Voltage
250 V
Features
Serrated
Seam
Open Barrel
Wire Type
Magnet Wire
Material
Brass
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.